Beli bosch cordless screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  2. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  3. EISHIN Auto Center Punch
    Mulai

    Rp319.900

    EISHIN Auto Center Punch
    Deskripsi:
    Can be used continuously. The cap uses elastic rubber that is easy to hold.Hard wood or metal punch* You can adjust the strength by twisting the left and right sides of the cap.
  4. SUNFLAG Auto Center Punches
    Mulai

    Rp429.900

    SUNFLAG Auto Center Punches
    Deskripsi:
    -A hammer is unnecessary and operable with one touch.-Possible to easily adjust the strength of the driving force.-For marking, scribing, or positioning of drilling.
    atribut:
    • Waist Belt Dimension WxL (mm): 50x1200
    • Buckle Exterior Materials: Resin
    • Buckle Inside Materials: Steel
    • Belt Material: Nylon
  5. Makita Rechargeable screwdriver
    Mulai

    Rp11.999.900

    Makita Rechargeable screwdriver
    Deskripsi:
    Newly developed push driver. Mode switch button + trigger lock. Easy to connect and press. Equipped with a silent clutch. "ABT" highest level of water and dust resistance. Battery remaining capacity indicator. Double-ended bit attachment possible. High-brightness LED light (with afterglow function). Lightweight resin gear housing.
    atribut:
    • Applicable battery: lithium ion
    • Battery Capacity (AH): 6
    • Height (mm): 259
    • Length (mm): 205
    • Mass (kg): 1.6 (including battery)
    • Rotational Speed (min -1 [rpm]): 0~4000
    • Set Contents: Battery BL1860B / Charger DC18RC / Case / Plus Bit 2-45 / Rubber Cap / Hook
    • Tightening Capacity (mm): Tex screw: DIA5, drywall: DIA5
    • Voltage (V): 18
    • Width (mm): 79
    • Work Volume (Reference): [Gypsum board (thickness 12.5 mm) 1 sheet + wood base (board screw 4 x 28 mm)] Approx. 5000, [Gypsum board (thickness 12.5 mm) 2 sheets + wood base (board screw 4 x 40 mm)] Approx. 4000
  6. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  7. BOSCH Cordless Impact Drill Driver (Bor Listrik)
    Mulai

    Rp4.199.900

    BOSCH Cordless Impact Drill Driver (Bor Listrik)
    atribut:
    • Battery Capacity (AH): 2
    • Battery Voltage (V): 10.8
    • Body Dimensions (mm): 205x177x54
    • Capacity (mm): Concrete 6, Ironwork 8, Woodworking 20, Screw tightening 6
    • Charging Time (minute): Approximately 65 (empty -> fully charged)
    • Chuck Grasping Range (mm): 1.5 to 10
    • Content Set: 2.0Ah battery (A1020LIG) x 1 ; Charger (GAL12V-20) ; 1 +2 screwdriver bit ; Carry case
    • Material: Polyamide Resin (PA)
    • Maximum Tightening Torque (N m): 30
    • No Load Rotation Speed (rpm): (Low) 0 to 400, (High) 0 to 1500
    • Number of Blows (rpm): 0 to 22500
  8. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  9. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  10. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  11. Taffware Automatic Center Punch Penanda Titik Bor
    Mulai

    Rp11.900

    Taffware Automatic Center Punch Penanda Titik Bor
    Deskripsi:
    Alat ini adalah penanda titik atau center punch yang biasa digunakan saat pengeboran. Dengan alat penanda titik, maka hasil bor Anda akan lebih rapi dan akurat. Cara menggunakan center punch ini juga sangat mudah, cukup tekan ke bawah dan sistem pegas di dalamnya akan otomatis melakukan pukulan kuat untuk membuat objek yang Anda tekan berlubang
    atribut:
    • Length (mm): 126
    • Material: Knurled Steel dan Paduan Besi
  12. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  13. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  14. JTC Automatic Center Punch (Alat Pelubang Otomotif)
    Mulai

    Rp319.900

    JTC Automatic Center Punch (Alat Pelubang Otomotif)
    atribut:
    • Overall Length (mm): 130
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. KYOTO TOOL (KTC) Auto Punch
    Mulai

    Rp86.900

    KYOTO TOOL (KTC) Auto Punch
    Deskripsi:
    Compatible : Marking at the time of option parts mounting of automobile, taking the strain of the panel in sheet metal work. Mark display like fit of the fitting parts.
Daftar Harga bosch cordless screwdriver Terbaru October 2026
BOSCH Cordless Screwdriver (Obeng Listrik)Rp769.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
EISHIN Auto Center PunchRp319.900
SUNFLAG Auto Center PunchesRp429.900
Makita Rechargeable screwdriverRp11.999.900
BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.699.900
BOSCH Cordless Impact Drill Driver (Bor Listrik)Rp4.199.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900
KRISBOW Cordless Screwdriver (Obeng Listrik)Rp299.900
BOSCH Bit Screwdriver Set (Mata Obeng)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)